Features
        
                            Enclosure:
                            
                                DPG
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                21.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                114.3
                        
        
                            Mounting Method:
                            
                                Rigid | F3 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPG
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                21.82
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                114.3
                        
        
                            Mounting Method:
                            
                                Rigid | F3 Face
                        
        
D1802R
        
            Description
            
            D1802R DC MOTOR ; DC0189ATY 2HP 1750RPM 180 200 TENV F3
    
Part # D1802R
BDI # 126350
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                21.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                114.3
                        
        
                            Mounting Method:
                            
                                Rigid | F3 Face
                        
        
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                21.19
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                114.3
                        
        
                            Mounting Method:
                            
                                Rigid | F3 Face
                        
        
34-6983Z611
        
            Description
            
            34-6983Z611 ; .75HP 1800RPM DC 56C 3424P TENV F3 N
    
Part # 34-6983Z611
BDI # 20176716
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                14.51
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3-3/4HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                Rigid | F3 Face