191232.00
        
            Description
            
            191232.00 WASHDOWN MOTOR ; 0.50HP 1800 575V 3PH 60HZ
    
Part # 191232.00
BDI # 17099223
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1740
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 0.65 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
103404.00
        
            Description
            
            103404.00 GENERAL PURPOSE AC MOTOR ; 1/2HP- 37KW 1800RPM IEC 71 TENV
    
Part # 103404.00
BDI # 554221
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.551
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                14
                        
        
                            Overall Length - Inch:
                            
                                11.62
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
103396.00
        
            Description
            
            103396.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 37KW 1800RPM IEC71 TENV 230/460V
    
Part # 103396.00
BDI # 554213
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.551
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                14
                        
        
                            Overall Length - Inch:
                            
                                11.58
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
103398.00
        
            Description
            
            103398.00 WASHDOWN MOTOR ; 1/2HP 37KW 1800RPM IEC 80 TENV 230/460V
    
Part # 103398.00
BDI # 554215
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                11.47
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
103407.00
        
            Description
            
            103407.00 GENERAL PURPOSE AC MOTOR ; 3/4HP- 55KW 1800RPM IEC 80 TEFC
    
Part # 103407.00
BDI # 554224
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                12.26
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame