E186XW20OAZA0029A1
        
            Description
            
            E186XW20OAZA0029A1 AC MOTOR ; 460V 3PH 7.5HP 2300RPM OPEN PMAC 8.00BC
    
Part # UM1425
BDI # 22334179
Features
        
                            Enclosure:
                            
                                OAO
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 10 Ampere | 20 Poles
                        
        
                            Sync RPM:
                            
                                2300
                        
        
                            Hertz:
                            
                                60
                        
        
                            Overall Length - Inch:
                            
                                3.95
                        
        
                            Current:
                            
                                AC
                        
        
                            Voltage:
                            
                                460
                        
        
                            Mounting Method:
                            
                                T-Slot
                        
        
E186XW20OAZA0031A1
        
            Description
            
            E186XW20OAZA0031A1 AC MOTOR ; 460V 3PH 7.5HP 4100RPM OPEN PMAC 8.00BC
    
Part # UM1423
BDI # 22334183
Features
        
                            Enclosure:
                            
                                OAO
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 10.2 Ampere | 20 Poles
                        
        
                            Sync RPM:
                            
                                4100
                        
        
                            Hertz:
                            
                                60
                        
        
                            Overall Length - Inch:
                            
                                3.95
                        
        
                            Current:
                            
                                AC
                        
        
                            Voltage:
                            
                                460
                        
        
                            Mounting Method:
                            
                                T-Slot