Page 1 of 6

Next

Compare
M1130142.00

COMPARE

M1130142.00

Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V

LEESON

Part # M1130142.00

BDI # 557492

Features

Enclosure: TENV | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.78

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130143.00

COMPARE

M1130143.00

Description
M1130143.00 METRIC DC MOTOR ; 1/3HP 3000 RPM 63 TEFC IP54

LEESON

Part # M1130143.00

BDI # 20181026

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 9.5

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 2.4 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130297.00

COMPARE

M1130297.00

Description
M1130297.00 LOW VOLTAGE DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 24V

LEESON

Part # M1130297.00

BDI # 557505

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.75

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 10 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130207.00

COMPARE

M1130207.00

Description
M1130207.00 METRIC DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 24V

LEESON

Part # M1130207.00

BDI # 20180905

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.75

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 10 Ampere | Optional B3 Foot Mount
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY
M1130153.00

COMPARE

M1130153.00

Description
M1130153.00 METRIC DC MOTOR ; 25KW 1/3HP 3000RPM

LEESON

Part # M1130153

BDI # 20181027

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 9.5

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 2.4 Ampere | Optional B3 Foot Mount
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY