Page 1 of 2

Next

Compare
R387;071T17FH5508

COMPARE

R387;071T17FH5508

Description
071T17FH5508 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71D 3/60/230/460V

LEESON

Part # R387

BDI # 22327282

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R409;071T34FH5304

COMPARE

R409;071T34FH5304

Description
071T34FH5304 GP AC MOTOR ; 3/4HP 3600RPM TEFC 71M 3/60/575V

LEESON

Part # R409

BDI # 22327298

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 3400
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 0.91 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
071T17FH5326

COMPARE

071T17FH5326

Description
071T17FH5326 IEC MOTOR ; 1/3HP 1800RPM TEFC 71 3/60 230/460V AL

LEESON

Part # R304

BDI # 22327268

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1700/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.4/0.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R307;071T17FH5327

COMPARE

R307;071T17FH5327

Description
071T17FH5327 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71 3/60/230/460V

LEESON

Part # R307

BDI # 22327270

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R367;071T17FH5408

COMPARE

R367;071T17FH5408

Description
071T17FH5408 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71C 3/60/230/460V

LEESON

Part # R367

BDI # 22327278

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY