Page 1 of 46

Next

Compare
ECP82334T-5

COMPARE

ECP82334T-5

Description
ECP82334T-5 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1

BALDOR-RELIANCE

Part # ECP82334T-5

BDI # 126766

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2394T-5

COMPARE

EM2394T-5

Description
EM2394T-5 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1

BALDOR-RELIANCE

Part # EM2394T-5

BDI # 127167

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM2334T

COMPARE

ZDM2334T

Description
ZDM2334T VECTOR DUTY MOTOR ; 60M 4P TEBC HOR 256TC TSTATS VECTOR DR

BALDOR-RELIANCE

Part # ZDM2334T

BDI # 132135

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP84107T-4

COMPARE

CECP84107T-4

Description
CECP84107T-4 SEVERE DUTY MOTOR ; 25HP 3520RPM 3PH 60HZ 284TSC TEFC F1

BALDOR-RELIANCE

Part # CECP84107T-4

BDI # 125723

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2538T

COMPARE

EM2538T

Description
EM2538T GENERAL PURPOSE MOTOR ; 40HP 3540RPM 3PH 60HZ 286TS 4046M OPSB F

BALDOR-RELIANCE

Part # EM2538T

BDI # 127205

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY