Page 1 of 7

Next

Compare
113905.00

COMPARE

113905.00

Description
113905.00 SPECIAL VOLTAGE MOTOR ; 2HP 1.5KW 2850RPM 56H IP22 110/220V

LEESON

Part # 113905.00

BDI # 20183079

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 21.4/10.7 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
L1317-50

COMPARE

L1317-50

Description
L1317-50 GENERAL AC MOTOR ; 2/1.5KW 2910RPM 1PH 50HZ 56 3536LC OPEN

BALDOR-RELIANCE

Part # L1317-50

BDI # 129387

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.94
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3503-50

COMPARE

L3503-50

Description
L3503-50 GENERAL AC MOTOR ; .5/KW .37 2895RPM 1PH 50HZ 56 3420LC TEF

BALDOR-RELIANCE

Part # L3503-50

BDI # 129458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1208-50

COMPARE

L1208-50

Description
L1208-50 GENERAL AC MOTOR ; .5 /KW .37 2870RPM 1PH 50HZ 48 3420LC OP

BALDOR-RELIANCE

Part # L1208-50

BDI # 129355

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.75
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1313-50

COMPARE

L1313-50

Description
L1313-50 GENERAL AC MOTOR ; 1.5/1.1KW 2920RPM 1PH 50HZ 56 3530LC OPE

BALDOR-RELIANCE

Part # L1313-50

BDI # 129383

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3000
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY