Page 1 of 2

Next

Compare
AEUTF-B

COMPARE

AEUTF-B

Description
AEUTF-B AC MOTOR ; 1/3HP 230/460V3

BOSTON GEAR

Part # 69730

BDI # 177200

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.31
Current: AC
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: C-Face

Price Inventory : In stock
$ 795.08 / each QTY
APM933AT-B

COMPARE

APM933AT-B

Description
APM933AT-B DC MOTOR ; 1/3HP 90VDC 56C

BOSTON GEAR

Part # 19119

BDI # 164551

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 11.38

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 935.44 / each QTY
B322;048S17D2053

COMPARE

B322;048S17D2053

Description
B322 ; 048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V

LEESON

Part # B322

BDI # 22325803

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
$ 195.36 / each QTY
M3457

COMPARE

M3457

Description
M3457 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # M3457

BDI # 129540

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.62
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
$ 232.16 / each QTY
CFM3046A

COMPARE

CFM3046A

Description
CFM3046A HEATING/COOLING SYSTEM AC MOTOR ; 3/4HP 48YZ FRM 1200RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CFM3046A

BDI # 125997

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 16.02
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: HVAC
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
$ 616.04 / each QTY