R371;080T11FH5412
Description
080T11FH5412 AC MOTOR ; POR 3/4HP 1200RPM TEFC 80D 3/60/230/460V
Part # R371
BDI # 22327318
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/910
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7/1.4 Ampere | 6 Poles
Mounting Method:
Rigid