119266.00
Description
119266.00 WASHDOWN MOTOR ; POR 1/2HP 1140RPM 208-230/460 3PH
Part # 119266.00
BDI # 22500859
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/940
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4 To 2.3/1.2 Ampere | 6 Poles
Mounting Method:
Rigid