119513.00
Description
119513.00 WASHDOWN MOTOR ; 1HP 1170RPM 56C TEFC 230/460V 3PH 60HZ
Part # 119513.00
BDI # 22501081
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1170/975
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
E2002;145TTFR6078
Description
145TTFR6078 GP AC MOTOR ; 1HP 1200RPM TEFC 145TC 3/60/230/460V
Part # E2002
BDI # 22328221
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1170/975
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
N323;145TTWR6076
Description
145TTWR6076 WASHDOWN MOTOR ; 1HP 1200RPM 145T 3/60/230/460V
Part # N323
BDI # 22328379
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1170/975
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid