C176A;056B17DRR70004A1
Description
056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V
Part # C176A
BDI # 22325982
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid
056C17F5327
Description
056C17F5327 GENERAL PURPOSE MOTOR ; 1 1725 TEFC 56 1/60/115/208-230
Part # F104
BDI # 27217298
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Mounting Method:
Rigid
S102;048S17D2042
Description
048S17D2042 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115V
Part # S102
BDI # 22325799
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
S039A;056B17DRR70020A1
Description
056B17DRR70020A1 GP AC MOTOR ; 1HP 1725RPM DP 56 1 60 115/208230V
Part # S039A
BDI # 22326004
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8/4.4 To 4 Ampere | 4 Poles
Mounting Method:
Rigid
D143;048S17D2086
Description
048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V
Part # D143
BDI # 22325809
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.1 Ampere | 4 Poles
Mounting Method:
Resilient