C419A;056C64DRS40002A1

COMPARE

C419A;056C64DRS40002A1

Description
056C64DRS40002A1 FAN/BLOWER MOTOR ; 1/21/6HP 1725/1140RPM

LEESON

Part # C419A

BDI # 22326374

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.7 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
Y452;145TTDR5706

COMPARE

Y452;145TTDR5706

Description
145TTDR5706 GP AC MOTOR ; 11/2HP 1800/1200RPM DP 145T 3/60/460V

LEESON

Part # Y452

BDI # 22328033

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.3 Ampere | 4/6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X910;048S17T366

COMPARE

X910;048S17T366

Description
048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V

LEESON

Part # X910

BDI # 22325845

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4 Ampere | 4/6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY