X911;048S17T365
        
            Description
            
            048S17T365 FARM DUTY AC MOTOR ; 1/3HP 17/11RPM TENV 48Y 1/60/115V
    
Part # X911
BDI # 22325843
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                1725/1150
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                6.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.33HP
                        
        
                            Other Features:
                            
                                Current Rating 5.3 Ampere | 4/6 Poles
                        
        
                            Mounting Method:
                            
                                Extended Stud | Round Frame