Y465;145TTDR5701
Description
145TTDR5701 GP AC MOTOR ; 1HP 1800/900RPM DP 145T 3/60/460V
Part # Y465
BDI # 22328023
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/860
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 4/8 Poles
Mounting Method:
Rigid