Page 1 of 4

Next

Compare
191232.00

COMPARE

191232.00

Description
191232.00 WASHDOWN MOTOR ; 0.50HP 1800 575V 3PH 60HZ

LEESON

Part # 191232.00

BDI # 17099223

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.65 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : In stock
Loading Price
QTY
191534.00

COMPARE

191534.00

Description
191534.00 AC MOTOR ; .75 HP 1800 575 TEFC 3PH 60HZ SS

LEESON

Part # 191534.00

BDI # 20181379

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
116399.00

COMPARE

116399.00

Description
116399.00 AC MOTOR ; 3HP 1800RPM 230/460V 3PH 60HZ

LEESON

Part # 11639900

BDI # 17097613

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 89.662
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Rolled Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | 60 Minute Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
I127;145TBDR5337

COMPARE

I127;145TBDR5337

Description
145TBDR5337 PRESSURE WASHER MOTOR ; 2HP 1800RPM DP 145T 1/60/115/208230V

LEESON

Part # I127

BDI # 22327811

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 18.8/10.2 To 9.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191229.00

COMPARE

191229.00

Description
191229.00 WASHDOWN MOTOR ; 33HP 1740R 56TN/575V 3PH 60HZ

LEESON

Part # 191229.00

BDI # 20181188

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 0.52 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY