R313A;080T17FH15327
        
            Description
            
            080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
    
Part # R313A
BDI # 22327326
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1740/1420
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3/1.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
R373A;080T17FH15414
        
            Description
            
            080T17FH15414 GP AC MOTOR ; 1HP 1800RPM TEFC 80C 3/60/230/460V
    
Part # R373A
BDI # 22327330
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1740/1420
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                6.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3/1.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
R393A;080T17FH15514
        
            Description
            
            080T17FH15514 GP AC MOTOR ; 1HP 1800RPM TEFC 80D 3/60/230/460V
    
Part # R393A
BDI # 22327332
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.75
                        
        
                            Sync RPM:
                            
                                1740/1420
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19.05
                        
        
                            Overall Length - Inch:
                            
                                6.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3/1.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid