E2101;143TTFR15642

COMPARE

E2101;143TTFR15642

Description
143TTFR15642 GP AC MOTOR ; 1HP 1800RPM TEFC 143T 3/60/230/460V

LEESON

Part # E2101

BDI # 22141241

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
U758;143TTDR6027

COMPARE

U758;143TTDR6027

Description
143TTDR6027 GP AC MOTOR ; 1HP 1800RPM DP 143T 3/60/230/460V

LEESON

Part # U758

BDI # 22327603

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122219.00

COMPARE

122219.00

Description
122219.00 WASHDOWN MOTOR ; 1HP 1800RPM 143TC 230/460V 3PH 60HZ

LEESON

Part # 122219.00

BDI # 22501218

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760/1450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY