I502;143TTGR16026

COMPARE

I502;143TTGR16026

Description
143TTGR16026 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V

LEESON

Part # I502

BDI # 22327723

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.81
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3201;143TTFR16046

COMPARE

GT3201;143TTFR16046

Description
143TTFR16046 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/575V

LEESON

Part # GT3201

BDI # 22327683

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3001;143TTFR16047

COMPARE

GT3001;143TTFR16047

Description
143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V

LEESON

Part # GT3001

BDI # 22327685

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT5001;143TTFR16048

COMPARE

GT5001;143TTFR16048

Description
143TTFR16048 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/200V

LEESON

Part # GT5001

BDI # 22327687

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B428481

Description
B428481 ; POR 5HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # B428481

BDI # 21801704

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1765
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 21.99

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Foot Mounted | Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY