E2001A;143TTFR16053
Description
143TTFR16053 GP AC MOTOR ; 1HP 1800RPM TEFC 143TC 3/60/230/460V
Part # E2001A
BDI # 22327697
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1455
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid