R828;TCA5P52AE231GAA009

COMPARE

R828;TCA5P52AE231GAA009

Description
R828 ; TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460

MARATHON ELECTRIC

Part # R828

BDI # 27222269

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1775/1480
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : In stock
Loading Price
QTY
R831;TCA7P52AE231GAA009

COMPARE

R831;TCA7P52AE231GAA009

Description
R831;TCA7P52AE231GAA009 GEN PURPOSE MTR ; 7.5KW-10HP 1800RPM TEFC 3/60/230/460

MARATHON ELECTRIC

Part # R831

BDI # 27222268

Features

Enclosure: TEFC
Shaft Diameter - Inch: 38
Sync RPM: 1775/1480
Hertz: 60
Shaft Diameter - Millimeter: 965.2

Current: AC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Current Rating 25.4/12.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
170065.00

COMPARE

170065.00

Description
170065.00 ; POR 15 HP 1800 230/460 DP 254T RIGID W2

LEESON

Part # 170065.00

BDI # 20182349

Features

Enclosure: DP
Shaft Diameter - Inch: 1.625
Sync RPM: 1775/1480
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 40.6 To 37/18.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY