Features
        
                            Enclosure:
                            
                                IC411
                        
        
                            Shaft Diameter - Inch:
                            
                                2.165
                        
        
                            Sync RPM:
                            
                                2900
                        
        
                            Shaft Diameter - Millimeter:
                            
                                55
                        
        
                            Overall Length - Inch:
                            
                                40.63
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                37HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                200
                        
        
                            Mounting Method:
                            
                                Foot Mounted | W6 Face
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                2900
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                32.06
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Foot Mounted | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                IC411
                        
        
                            Shaft Diameter - Inch:
                            
                                2.953
                        
        
                            Sync RPM:
                            
                                2900
                        
        
                            Shaft Diameter - Millimeter:
                            
                                75
                        
        
                            Overall Length - Inch:
                            
                                50.906
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                55.9HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                200
                        
        
                            Mounting Method:
                            
                                Foot Mounted | W6 Face
                        
        
34-7626Z732
        
            Description
            
            34-7626Z732 ; 1HP 2900RPM DC 56J 3438P TEFC F3 N
    
Part # 34-7626Z732
BDI # 20109056
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                2900
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                15.45
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Mounting Method:
                            
                                F3 Face