E932A;145TTDR16010
Description
145TTDR16010 GP AC MOTOR ; 3HP 3600RPM DP 145T 3/60/575V
Part # E932A
BDI # 22327897
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Rigid
GT4009;145TTDR16022
Description
145TTDR16022 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/200V
Part # GT4009
BDI # 22327917
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8 Ampere | 2 Poles
Mounting Method:
Round Frame
GT4209;145TTDR16302
Description
145TTDR16302 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/575V
Part # GT4209
BDI # 22327953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Round Frame
GT2009;145TTDR16023
Description
145TTDR16023 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/200V
Part # GT2009
BDI # 22327919
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8 Ampere | 2 Poles
Mounting Method:
Rigid
I221;145TBFR5303
Description
145TBFR5303 GP AC MOTOR ; 2HP 3600RPM TEFC 145T 1/60/115/208230V
Part # I221
BDI # 22327819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18/10 To 9 Ampere | 2 Poles
Mounting Method:
Rigid