191560.00
Description
191560.00 WASHDOWN MOTOR ; POR 1.5HP 3450RPM 56HC 208-230/460V 3PH
Part # 191560.00
BDI # 21515505
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3510/2900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid