R318A;090ST34FH6301
Description
R318A ; 090ST34FH6301 ; AC MOTOR 2HP 3600RPM TEFC 90S
Part # 090ST34FH6301
BDI # 22327426
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
3520/2910
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
B3 Face