119534.00
        
            Description
            
            119534.00 FARM DUTY MOTOR ; 2HP 3600RPM 56J TEFC 460V 3PH 60HZ
    
Part # 119534.00
BDI # 22501095
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3550
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                8.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 2.9 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Round Frame
                        
        
194102.00
        
            Description
            
            194102.00 GENERAL PURPOSE MOTOR ; POR 3HP 3600RPM 182TC TEFC 575V 3PH 60HZ
    
Part # 194102.00
BDI # 22501131
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3550
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Rigid