X507-P;056T8O15532

COMPARE

X507-P;056T8O15532

Description
056T8O15532 CONDENSER FAN MOTOR ; 1HP 900RPM OPAO 56 3/60/200230/460V

LEESON

Part # X507-P

BDI # 22327218

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/710
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.66
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X507;056T8O5302

COMPARE

X507;056T8O5302

Description
056T8O5302 RFRGRNT HVAC MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/208230/460V

LEESON

Part # X507

BDI # 22327226

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/710
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.3 To 5.3/2.7 Ampere | 8 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X531;056T8O15504

COMPARE

X531;056T8O15504

Description
056T8O15504 RFRGRNT HVAC MOTOR ; 11/2HP 850 OPEN 56HZ 3PH 208230/460V

LEESON

Part # X531

BDI # 22327210

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/710
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7 To 7/3.5 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY