33-2416Z207
Description
33-2416Z207 DC MOTOR ; POR .75HP 2500RPM 48CZ 3327P TENV F3 N
Part # 33-2416Z207
BDI # 20176598
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
10.78
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F3 Face
Features
Enclosure:
FCXP
Shaft Diameter - Inch:
1.625
Sync RPM:
1820
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7.8HP
Base to Center Height - Millimeter:
165.1
Mounting Method:
W6 Face
33-2254Z207
Description
33-2254Z207 DC MOTOR ; POR .75/.55KWHP 2500 1/MINRPM 48CZ 3327P
Part # 33-2254Z207
BDI # 20106259
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
10.78
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
1.005 | 0.737HP
Mounting Method:
F3 Face
33-2267Z191
Description
33-2267Z191 DC MOTOR ; POR .5/.37KWHP 2500 1/MINRPM 48CZ 3313P
Part # 33-2267Z191
BDI # 20106271
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.52
Sync RPM:
2500
Shaft Diameter - Millimeter:
13.208
Overall Length - Inch:
9.19
Current:
DC
Voltage:
110
Inch - Metric:
Inch
Horse Power:
0.67 | 0.496HP
Mounting Method:
F3 Face
33-2480Z211G1
Description
33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N
Part # 33-2480Z211G1
BDI # 20106401
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1250
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.1HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face