110424.00
Description
110424.00 SPECIAL VOLTAGE MOTOR ; 1 1/2HP 1425RPM 56H IP54 /V 1PH 50HZ
Part # 11042400
BDI # 554494
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.6 Ampere | 4 Poles
Mounting Method:
Rigid
110395.00
Description
110395.00 SPECIAL VOLTAGE MOTOR ; 1/2HP 37KW 1425RPM 56 IP22 1PH
Part # 110395.00
BDI # 20181864
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.2/4.1 Ampere | 4 Poles
Mounting Method:
Rigid
110064.00
Description
110064.00 SPECIAL VOLTAGE MOTOR ; 1/2HP 37KW 1425RPM 56 IP54 /V 1PH 50HZ
Part # 110064.00
BDI # 20181866
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.2/4.1 Ampere | 4 Poles
Mounting Method:
Rigid
113911.00
Description
113911.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 1425RPM 56 IP54 /V 1PH 50HZ
Part # 113911.00
BDI # 20182656
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
Rigid
113919.00
Description
113919.00 SPECIAL VOLTAGE MOTOR ; 1HP 75KW 2850RPM 56 IP54 110/220V 1PH
Part # 113919.00
BDI # 20182651
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2/6.6 Ampere | 2 Poles
Mounting Method:
Rigid