E261A;056B17D11029

COMPARE

E261A;056B17D11029

Description
056B17D11029 GP AC MOTOR ; 1/2HP 1800 DP 56C 1PH 100120/200240V

LEESON

Part # E261A

BDI # 22325906

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E268A;056B17DRR70008A1

COMPARE

E268A;056B17DRR70008A1

Description
056B17DRR70008A1 GP AC MOTOR ; 3/4HP 1725 DP 56 1 60 100120/200240V

LEESON

Part # E268A

BDI # 22325988

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 6.2/3.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E250A;056B17D11041

COMPARE

E250A;056B17D11041

Description
056B17D11041 GP AC MOTOR ; 1/3HP 1800RPM DP 56C 1 60 120/240V

LEESON

Part # E250A

BDI # 22325942

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3.7/1.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
056B17D15550

COMPARE

056B17D15550

Description
056B17D15550 GP AC MOTOR ; 3/4HP 1725/1425RPM DP 56C 1/60/120/240V

LEESON

Part # E269A

BDI # 22325956

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY