34-6418Z125G1
        
            Description
            
            34-6418Z125G1 ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
    
Part # 34-6418Z125G1
BDI # 20176680
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                14.59
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3-3/4HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                14.5
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                88.9
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                IC410
                        
        
                            Shaft Diameter - Inch:
                            
                                1.89
                        
        
                            Sync RPM:
                            
                                1450 | 2050
                        
        
                            Shaft Diameter - Millimeter:
                            
                                48.006
                        
        
                            Overall Length - Inch:
                            
                                36.063
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2-3/4HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                132.004
                        
        
                            Mounting Method:
                            
                                W6 Face
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                34.44
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                12HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.375
                        
        
                            Sync RPM:
                            
                                2000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.325
                        
        
                            Overall Length - Inch:
                            
                                44.62
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                20HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                177.8
                        
        
                            Mounting Method:
                            
                                TP Face