E903A;145TTDR16356
        
            Description
            
            145TTDR16356 GP AC MOTOR ; 2HP 1750RPM DP 145T 3/60/208V
    
Part # E903A
BDI # 22328009
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 6.6 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid