35A001R900
Description
35A001R900 AC MOTOR ; .75HP 675RPM 3PH 60HZ 143T 3546M TEFC F1
Part # 35A001R900
BDI # 20144505
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.56
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Rigid
171577.00
Description
171577.00 GENERAL PURPOSE MOTOR ; 200 HP 1200 460 ODP 447T
Part # 171577.00
BDI # 20182836
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.375
Sync RPM:
1193/995
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 239 Ampere | 6 Poles
Mounting Method:
Rigid
E186XW20OAZA0031A1
Description
E186XW20OAZA0031A1 AC MOTOR ; 460V 3PH 7.5HP 4100RPM OPEN PMAC 8.00BC
Part # UM1423
BDI # 22334183
Features
Enclosure:
OAO
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 10.2 Ampere | 20 Poles
Sync RPM:
4100
Hertz:
60
Overall Length - Inch:
3.95
Current:
AC
Voltage:
460
Mounting Method:
T-Slot
E186XW20OAZA0029A1
Description
E186XW20OAZA0029A1 AC MOTOR ; 460V 3PH 7.5HP 2300RPM OPEN PMAC 8.00BC
Part # UM1425
BDI # 22334179
Features
Enclosure:
OAO
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 10 Ampere | 20 Poles
Sync RPM:
2300
Hertz:
60
Overall Length - Inch:
3.95
Current:
AC
Voltage:
460
Mounting Method:
T-Slot
AEM3783-4
Description
AEM3783-4 AC MOTOR ; 3HP 1760RPM 3PH 60HZ 213 0728M TEFC F1 N
Part # AEM3783-4
BDI # 125094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted