Page 1 of 2

Next

Compare
109102.00

COMPARE

109102.00

Description
109102.00 LOW VOLTAGE DC MOTOR ; 1HP 1800RPM S56C TEFC 48V

LEESON

Part # 109102.00

BDI # 20180962

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 18.5 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098382.00

COMPARE

098382.00

Description
098382.00 LOW VOLTAGE DC MOTOR ; 1/2H1800RLSS56CTFC48VCT40C1CDCNEMALWVLTG

LEESON

Part # 098382.00

BDI # 20181835

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 11 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109105.00

COMPARE

109105.00

Description
109105.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 48V

LEESON

Part # 109105.00

BDI # 20182238

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 15.89

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 27 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109108.00

COMPARE

109108.00

Description
109108.00 LOW VOLTAGE DC MOTOR ; 2HP 1800RPM ZLS56CZ TEFC 48V

LEESON

Part # 10910800

BDI # 554364

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.74

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 38 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2464Z159G1

Description
33-2464Z159G1 DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 BRAKE

BALDOR-RELIANCE

Part # 33-2464Z159G1

BDI # 20106395

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.552
Sync RPM: 1750
Shaft Diameter - Millimeter: 14.021
Overall Length - Inch: 16.07

Current: DC
Voltage: 48
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY