Page 1 of 6

Next

Compare
HG646;5KH39QN9508Y

COMPARE

HG646;5KH39QN9508Y

Description
5KH39QN9508Y AUGER DRIVE MOTOR ; 1/3HP 1725RPM TENV 48NY 1/60/115/230V

LEESON

Part # HG646

BDI # 20181890

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 11.07
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
117883.00

COMPARE

117883.00

Description
117883.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56YZ TEFC 115/230V

LEESON

Part # 117883.00

BDI # 20182621

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 80.975
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
117888.00

COMPARE

117888.00

Description
117888.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM 56YZ TEFC 115/230V 1PH

LEESON

Part # 117888.00

BDI # 20180583

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle

Price Inventory : Available to order
Loading Price
QTY
117887.00

COMPARE

117887.00

Description
117887.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800RPM 56YZ TEFC 115/230V 1PH

LEESON

Part # 117887.00

BDI # 20180652

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12
Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Auger Drive | Rolled Steel Frame Material | B Insulation Class | Counterclockwise/Clockwise Shaft Rotation | Continuous Duty Cycle

Price Inventory : Available to order
Loading Price
QTY
C662;5KC49SN2418U

COMPARE

C662;5KC49SN2418U

Description
5KC49SN2418U GP AC MOTOR ; 1.5HP 3450RPM TEFC 56 1/60/115/230V

LEESON

Part # C662

BDI # 17090108

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY