Page 1 of 2

Next

Compare
9038B;5KCR49ZN2722Y

COMPARE

9038B;5KCR49ZN2722Y

Description
5KCR49ZN2722Y AIR CMPSR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # 9038B

BDI # 20183953

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 19.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
9035;5KCR48TN2650Y

COMPARE

9035;5KCR48TN2650Y

Description
5KCR48TN2650Y AIR CMPSR MOTOR ; 2HP 3450RPM DP 56 1/60/115/230V

LEESON

Part # 9035

BDI # 20182741

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 15 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
9036;5KCR48UN2653Y

COMPARE

9036;5KCR48UN2653Y

Description
5KCR48UN2653Y AIR CMPSR MOTOR ; 3HP 3600RPM DP 56 1/60/230V

LEESON

Part # 9036

BDI # 20183226

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 14 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
9031;5KC49MN2043Y

COMPARE

9031;5KC49MN2043Y

Description
5KC49MN2043Y AIR COMPRESSOR MOTOR ; 1/2HP 3600RPM DP 56 1/60/115V

LEESON

Part # 9031

BDI # 17088975

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 11.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
110222.00

COMPARE

110222.00

Description
110222.00 AIR COMPRESSOR MOTOR ; 3HP 3450RPM 56 DP /230V 1PH 60HZ

LEESON

Part # 110222.00

BDI # 20183620

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY