C363A;145TTGN6549

COMPARE

C363A;145TTGN6549

Description
145TTGN6549 EP MOTOR ; 2 1800 EPFC 145TC 3/60/230/460

LEESON

Part # C363A

BDI # 21585485

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY