Page 1 of 12

Next

Compare
4406;5KH32FN5586X

COMPARE

4406;5KH32FN5586X

Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4406

BDI # 17103163

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
C1336;5KC33FN4180X

COMPARE

C1336;5KC33FN4180X

Description
5KC33FN4180X PUMP AC MOTOR ; 1/3HP 3450RPM TEFC 56J 1/60/115/230V

LEESON

Part # C1336

BDI # 20181919

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C683;5KC36LN84X

COMPARE

C683;5KC36LN84X

Description
5KC36LN84X PUMP AC MOTOR ; 1/3HP 1725RPM DP 56J 1/60/115/230V

LEESON

Part # C683

BDI # 20181886

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.82
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6 Ampere | 4 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C338;5KC49TN2141X

COMPARE

C338;5KC49TN2141X

Description
5KC49TN2141X GP AC MOTOR ; 2HP 3450RPM DP 56C 1/60/115/208230V

LEESON

Part # C338

BDI # 17090232

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.22
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 21.2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
H682;5KH32ENA443X

COMPARE

H682;5KH32ENA443X

Description
NOT AVAILABLE IN CANADA USE 17103163

LEESON

Part # H682

BDI # 20181882

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.1 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY