JM3460
Description
JM3460 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1
Part # JM3460
BDI # 129041
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
113955.00
Description
113955.00 PUMP AC MOTOR ; 1/2HP 56J FRM 3600RPM 115/208-230VAC
Part # 113955.00
BDI # 20181855
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.28
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
113641.00
Description
113641.00 JET PUMP MOTOR ; 2HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113641.00
BDI # 20183144
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.78
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
113640.00
Description
113640.00 PUMP AC MOTOR ; 1-1/2HP 3600 RPM 1PH 56J TEFC
Part # 113640.00
BDI # 20180828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
113958.00
Description
113958.00 JET PUMP MOTOR ; 1-1/2HP 3450RPM 56 115/208-230V 1PH 60HZ
Part # 113958.00
BDI # 20180827
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid