Page 1 of 23

Next

Compare
JM3460

COMPARE

JM3460

Description
JM3460 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1

BALDOR-RELIANCE

Part # JM3460

BDI # 129041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.84
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
113955.00

COMPARE

113955.00

Description
113955.00 PUMP AC MOTOR ; 1/2HP 56J FRM 3600RPM 115/208-230VAC

LEESON

Part # 113955.00

BDI # 20181855

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.28
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113641.00

COMPARE

113641.00

Description
113641.00 JET PUMP MOTOR ; 2HP 3450RPM 56 TEFC 115/208-230V 1PH

LEESON

Part # 113641.00

BDI # 20183144

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.78
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 20/11.4-10 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113640.00

COMPARE

113640.00

Description
113640.00 PUMP AC MOTOR ; 1-1/2HP 3600 RPM 1PH 56J TEFC

LEESON

Part # 113640.00

BDI # 20180828

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113958.00

COMPARE

113958.00

Description
113958.00 JET PUMP MOTOR ; 1-1/2HP 3450RPM 56 115/208-230V 1PH 60HZ

LEESON

Part # 113958.00

BDI # 20180827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY