Page 1 of 6

Next

Compare
M2538T-8

COMPARE

M2538T-8

Description
M2538T-8 ; 40HP 3500RPM 3PH 286TS 3946M

BALDOR-RELIANCE

Part # M2538T-8

BDI # 129832

Features

Enclosure: OPSB
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.56
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM3116T

COMPARE

SPM3116T

Description
SPM3116T MOTOR, 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # SPM3116T

BDI # 28261308

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3158T

COMPARE

SPM3158T

Description
SPM3158T MOTOR, 3HP 3465RPM 3PH 60HZ 145T 3540M OPSB F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # SPM3158T

BDI # 28261071

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3153T

COMPARE

SPM3153T

Description
SPM3153T MOTOR, .75HP 1175RPM 3PH 60HZ 143T 3526M OPSB F (SMARTCATALOG)

BALDOR-RELIANCE

Part # SPM3153T

BDI # 28262251

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM3157T

COMPARE

SPM3157T

Description
SPM3157T MOTOR, 2HP 1770RPM 3PH 60HZ 145T 3538M OPSB F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # SPM3157T

BDI # 28261310

Features

Enclosure: OPSB
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY