Page 1 of 8

Next

Compare
M1227T

COMPARE

M1227T

Description
M1227T AC MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040

BALDOR-RELIANCE

Part # M1227T

BDI # 129724

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 23.81
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.7 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1021T

COMPARE

M1021T

Description
M1021T AC MOTOR ; 1.5/.67HP 1725/1140RPM 3PH 60HZ 182T

BALDOR-RELIANCE

Part # M1021T

BDI # 129698

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 13.62
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 0.67 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1024T

COMPARE

M1024T

Description
M1024T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M

BALDOR-RELIANCE

Part # M1024T

BDI # 129701

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2.2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1218

COMPARE

M1218

Description
M1218 AC MOTOR ; .5/.22HP 1750/1170RPM 3PH 60HZ 56 3516M

BALDOR-RELIANCE

Part # M1218

BDI # 129715

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.07
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.22 | 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1224T

COMPARE

M1224T

Description
M1224T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M

BALDOR-RELIANCE

Part # M1224T

BDI # 129721

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2.2 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY