33-2417Z214G1
Description
33-2417Z214G1 DC MOTOR ; .5HP 3500RPM DC 56C 3327P TEFC F1 N
Part # 33-2417Z214G1
BDI # 20106359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6217-3908
Description
34-6217-3908 DC MOTOR ; 1HP 3500RPM DC 56C 3428D TEFC F1 N
Part # 34-6217-3908
BDI # 21779953
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.03
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6999-5687
Description
34-6999-5687 DC MOTOR ; .75HP 3500RPM DC 56J 3420P TEFC F1 N
Part # 34-6999-5687
BDI # 20176720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6757-5452G1
Description
34-6757-5452G1 DC MOTOR ; 1.5HP 3500RPM DC 145TC 3432P TEFC F1 N
Part # 34-6757-5452G1
BDI # 20144169
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.72
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
T25S5011
Description
T25S5011 PUMP MOTOR ; SC2512 TEFC 15HP 3500 BUFFALO PUMP
Part # T25S5011
BDI # 21822024
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
44.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
W6 Face