Page 1 of 5

Next

Compare
120997.00

COMPARE

120997.00

Description
120997.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 143 115/230V 1PH 60HZ

LEESON

Part # 120997.00

BDI # 20183125

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.75
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22/11 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C1480;5KC49PN0161U

COMPARE

C1480;5KC49PN0161U

Description
5KC49PN0161U PRESSURE WSHR MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V

LEESON

Part # C1480

BDI # 20181560

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K319;056B17F5319

COMPARE

K319;056B17F5319

Description
056B17F5319 PUMP AC MOTOR ; 2HP 1725RPM TEFC 56HC 1/60/115/230V

LEESON

Part # K319

BDI # 17092089

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 18.8/9.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
L3608TM

COMPARE

L3608TM

Description
L3608TM GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184T 3640LC TEFC F1

BALDOR-RELIANCE

Part # L3608TM

BDI # 129513

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
PCL3513M

COMPARE

PCL3513M

Description
PCL3513M PRESSURE WASHER MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3520LC TEFC

BALDOR-RELIANCE

Part # PCL3513M

BDI # 130341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.25
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY