Page 1 of 5

Next

Compare
Y284;145THTR15540

COMPARE

Y284;145THTR15540

Description
145THTR15540 VARIABLE SPEED MOTOR ; 230/460VAC 4.8/2.4A 1.5HP 1.12KW 1755RPM

LEESON

Part # Y284

BDI # 21471803

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
Y281;056H17T15528

COMPARE

Y281;056H17T15528

Description
056H17T15528 INVERTER DUTY MOTOR ; 3PHASE 230/460VAC 60HZ 3/4HP 1725RPM

LEESON

Part # Y281

BDI # 21570221

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
Y370;182THFR5329

COMPARE

Y370;182THFR5329

Description
182THFR5329 INVERTER DUTY MOTOR ; 3PHASE 230/460VAC 60HZ 3HP 1735RPM

LEESON

Part # Y370

BDI # 21570229

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.4/4.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y374;056H17T2018

COMPARE

Y374;056H17T2018

Description
056H17T2018 INVERTER DUTY MOTOR ; 230/460VAC 1/2HP 3PH 1800RPM CFACE

LEESON

Part # Y374

BDI # 21450196

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.91
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.90 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
Y536;143THTR5326

COMPARE

Y536;143THTR5326

Description
143THTR5326 VARIABLE SPEED MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460

LEESON

Part # Y536

BDI # 21450203

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY