Page 1 of 8

Next

Compare
98000.00

COMPARE

98000.00

Description
098000.00 SCR MOTOR ; .50HP 1750 90VDC TEFC

LEESON

Part # 09800000

BDI # 553907

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
VM3542

COMPARE

VM3542

Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1

BALDOR-RELIANCE

Part # VM3542

BDI # 131174

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
M1900010.47

COMPARE

M1900010.47

Description
M190001047 ; POR BRUSH FOR OEM M1135085

LEESON

Part # M190001047

BDI # 17093010

Price Inventory : Available to order
Loading Price
QTY

COMPARE

13642715

Description
13642715 INCREMENTAL ENCODER

SEW EURODRIVE

Part # 13642715

BDI # 21543621

Price Inventory : Available to order
Loading Price
QTY
102860.00

COMPARE

102860.00

Description
OBS USE 27569826 - NOT AVAILABLE IN CA

LEESON

Part # 10286000

BDI # 554147

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.19
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY