VFDL3501M
Description
VFDL3501M AC MOTOR ; .33HP 1725RPM 1PH 60HZ 56C 3414L TEFC F1
Part # VFDL3501M
BDI # 130955
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
KL3403
Description
KL3403 GENERAL PURPOSE AC MOTOR ; .25HP 1725RPM 1PH 60HZ 56C 3411L TEFC F1
Part # KL3403
BDI # 129332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
VWDL3514
Description
VWDL3514 WASHDOWN DUTY MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56C 3532LC TEFC F
Part # VWDL3514
BDI # 131999
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.1
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face