191205.00
Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A
Part # 191205.00
BDI # 20180574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
M1120014.00
Description
M1120014.00 DC GEARMOTOR ; 1/10HP 1750RPM 31 TENV 90V CONT
Part # M1120014.00
BDI # 20181703
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/10HP
Other Features:
Current Rating 1.1 Ampere | SCR Drive
Mounting Method:
Square Face
X462;048A11T619
Description
048A11T619 CONDENSER FAN MOTOR ; 1HP 1140RPM TENV 48Y 1/60/460V
Part # X462
BDI # 22325637
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.4 Ampere | 6 Poles
Mounting Method:
Round Frame
6439191264
Description
6439191264 BOAT HOIST DUTY MOTOR ; 2HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191264
BDI # 556796
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18/9 Ampere | 4 Poles
Mounting Method:
C-Face
6439191261
Description
6439191261 BOAT HOIST DUTY MOTOR ; 3/4HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191261
BDI # 556793
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.1
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.9 Ampere | 4 Poles
Mounting Method:
C-Face