113280.00
Description
113280.00 AUGER DRIVE MOTOR ; 1 1/2HP 1725RPM 56 TEFC 115/208-230V
Part # 113280.00
BDI # 554657
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method:
Face
114424.00
Description
114424.00 EXPLOSION PROOF AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 115/208-230VAC
Part # 114424.00
BDI # 20180820
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.44
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method:
C-Face
117383.00
Description
117383.00 WASHDOWN MOTOR ; 1.5HP 1740RPM 56 TENV /V 1PH 60HZ
Part # 117383.00
BDI # 24535467
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 19.2/9.8-9.6 Ampere | 4 Poles
Mounting Method:
Round Frame
110420.00
Description
110420.00 GENERAL PURPOSE AC MOTOR ; 1 1/2HP 1725RPM 56 TEFC 1PH
Part # 110420.00
BDI # 554490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.99
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
C-Face
113640.00
Description
113640.00 PUMP AC MOTOR ; 1-1/2HP 3600 RPM 1PH 56J TEFC
Part # 113640.00
BDI # 20180828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face