Page 1 of 2

Next

Compare
CM7006A

COMPARE

CM7006A

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # CM7006A

BDI # 126140

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M7007A

COMPARE

M7007A

Description
M7007A ; .5HP 1140RPM 3PH 56 X3516M

BALDOR-RELIANCE

Part # M7007A

BDI # 130009

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7137T-C

COMPARE

EM7137T-C

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # EM7137T-C

BDI # 127603

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM7037T

COMPARE

EM7037T

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # EM7037T

BDI # 127494

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M7031A

COMPARE

M7031A

Description
M7031A ; .75HP 1140RPM 3PH 56 X3524M

BALDOR-RELIANCE

Part # M7031A

BDI # 130023

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.17
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY